NOK Oil Seal TB2 Type (Sil Oli) TB2 68 90 12 1pc

#Nomor SKU S005936038
Wishlist
Rating:
100% of 100
(1)
Rp229.900
Persediaan

Spesifikasi Produk

Model Number TB2 68 90 12
Unit 1pc
Shaft Diameter d (ɸ mm) 68
Outer Diameter d (mm) 90
Part Number AD 3459 H0
Thickness (mm) 12
Material Nitrile rubber (NBR)
Width b (mm) 12
Type TB2
M Code 83097726
Berat (Kg) 0.7
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in automobile engines, geared motors, etc., mainly prevents oil leakage from the rotating shaft end and entry of dust from outside.
The oil seal, means that oil (oil) to seal (seal). In addition to preventing lubricants used in machinery products, water, chemicals, gases, etc. from leaking from the gap of the machine, it also prevents dust and earth from entering from outside.
It is an indispensable product as a sealing device for machinery in various fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, and home appliances.
The history of Japan's oil seal is the history of the oil seal of NOK. Stable quality products based on our original sealing theory are sent to the world.

NOK standard oil seal TB type :
For oil compatible with rotary shaft operation. Oil seal when there is an object to be sealed on one side and there is a slight dust.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk