Used in automobile engines, geared motors, etc., mainly prevents oil leakage from the rotating shaft end and entry of dust from outside.
The oil seal, means that oil (oil) to seal (seal). In addition to preventing lubricants used in machinery products, water, chemicals, gases, etc. from leaking from the gap of the machine, it also prevents dust and earth from entering from outside.
It is an indispensable product as a sealing device for machinery in various fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, and home appliances.
The history of Japan's oil seal is the history of the oil seal of NOK. Stable quality products based on our original sealing theory are sent to the world.
NOK standard oil seal TB type:
For oil compatible with rotary shaft operation. Oil seal when there is an object to be sealed on one side and there is a slight dust
NOK Oil Seal (Sil Oli) TB2 25 40 8 1pc
Rp72.900
Persediaan
Spesifikasi Produk
| Model Number | TB2 25 40 8 |
|---|---|
| Unit | 1pc |
| Shaft Diameter d (ɸ mm) | 25 |
| Thickness (mm) | 8 |
| Width b (mm) | 8 |
| Outer Diameter d (mm) | 40 |
| Material | Nitrile rubber (NBR) |
| Part Number | AD 1314 F0 |
| Type | TB2 |
| M Code | 83094944 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 24 September 2018 |
| Terakhir Diperbaharui | 28 February 2026 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NOK%20Oil%20Seal%20(Sil%20Oli)%20TB2%2025%2040%208%201pc/hkS005934632-5.jpg)