NOK Oil Seal Tipe TC TC25408 1pc
Rp54.900
Persediaan
Spesifikasi Produk
| Model Number | TC25408 |
|---|---|
| Unit | 1pc |
| Material | Fitting (outer) / Rubber |
| Contact Part | Double lip (Main lip / Sub lip) |
| Outer Diameter d (mm) | 40 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Width b (mm) | 8 |
| Inner Diameter d (Φmm) | 25 |
| Part Number | AE1314A0 |
| Number of Contacts | 2 places |
| Type | TC |
| M Code | 00478676 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 24 September 2018 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
Used in automobile engines, geared motors, etc., mainly prevents oil leakage from the rotating shaft end and entry of dust from outside.
The oil seal, means that oil (oil) to seal (seal). In addition to preventing lubricants used in machinery products, water, chemicals, gases, etc. from leaking from the "gap" of the machine, it also prevents dust and earth from entering from outside.
It is an indispensable product as a sealing device for machinery in various fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, and home appliances.
The history of Japan's oil seal is the history of the oil seal of NOK. Stable quality products based on our original "sealing theory" are sent to the world.
NOK standard oil seal TC type:
For oil compatible with rotary shaft operation. Oil seal when there is an object to be sealed on one side and there is a slight dust.
The oil seal, means that oil (oil) to seal (seal). In addition to preventing lubricants used in machinery products, water, chemicals, gases, etc. from leaking from the "gap" of the machine, it also prevents dust and earth from entering from outside.
It is an indispensable product as a sealing device for machinery in various fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, and home appliances.
The history of Japan's oil seal is the history of the oil seal of NOK. Stable quality products based on our original "sealing theory" are sent to the world.
NOK standard oil seal TC type:
For oil compatible with rotary shaft operation. Oil seal when there is an object to be sealed on one side and there is a slight dust.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan