Used in automobile engines, geared motors, etc., mainly prevents oil leakage from the rotating shaft end and entry of dust from outside.
The oil seal, means that oil (oil) to seal (seal). In addition to preventing lubricants used in machinery products, water, chemicals, gases, etc. from leaking from the "gap" of the machine, it also prevents dust and earth from entering from outside.
It is an indispensable product as a sealing device for machinery in various fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, and home appliances.
The history of Japan's oil seal is the history of the oil seal of NOK. Stable quality products based on our original "sealing theory" are sent to the world.
NOK standard oil seal SB type:
For oil compatible with rotary shaft operation. Oil seal when there is an object to be sealed on one side and no dust.
NOK Oil Seal SB2 Type (Sil Oli) SB2 70 92 12 1pc
Rp159.900
Persediaan
Spesifikasi Produk
| Model Number | SB2 70 92 12 |
|---|---|
| Unit | 1pc |
| Shaft Diameter d (ɸ mm) | 70 |
| Outer Diameter d (mm) | 92 |
| Width b (mm) | 12 |
| Thickness (mm) | 12 |
| Part Number | AB 3519 G0 |
| Material | Nitrile rubber (NBR) |
| Type | SB2 |
| M Code | 83092415 |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 24 September 2018 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NOK%20Oil%20Seal%20SB2%20Type%20(Sil%20Oli)%20SB2%2070%2092%2012%201pc/epS005924529-4.jpg)