NOK Oil Seal SB2 Type (Sil Oli) SB2 35 55 11 1pc

#Nomor SKU S005922974
Wishlist
Rating:
92% of 100
(5)
Rp66.900
Persediaan

Spesifikasi Produk

Model Number SB2 35 55 11
Unit 1pc
Thickness (mm) 11
Shaft Diameter d (ɸ mm) 35
Width b (mm) 11
Part Number AB 2085 F0
Outer Diameter d (mm) 55
Material Nitrile rubber (NBR)
Type SB2
M Code 83090412
Berat (Kg) 0.7
Tanggal Produk Terdaftar 24 September 2018
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in automobile engines, geared motors, etc., mainly prevents oil leakage from the rotating shaft end and entry of dust from outside.
The oil seal, means that oil (oil) to seal (seal). In addition to preventing lubricants used in machinery products, water, chemicals, gases, etc. from leaking from the gap of the machine, it also prevents dust and earth from entering from outside.
It is an indispensable product as a sealing device for machinery in various fields such as automobiles, aircraft, ships, railway vehicles, construction machinery, agricultural machinery, petrochemical plants, and home appliances.
The history of Japan's oil seal is the history of the oil seal of NOK. Stable quality products based on our original sealing theory are sent to the world.

NOK standard oil seal SB type :
For oil compatible with rotary shaft operation. Oil seal when there is an object to be sealed on one side and no dust.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk