TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun) 114-6718 1box(5pcs)

#Nomor SKU S005914027
Wishlist
Rp479.900
Persediaan

Spesifikasi Produk

Unit 1box(5pcs)
Grain Size #400
Outer DiameterxWxShaft DiameterxShaft Length 40x15x6x40mm
Blade Number (sheet) Approx. 110
Purpose of Use Commercially available electric grinder, electric drill and drill press. Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing. Working Tool: Straight-type grinder.
M Code 8358883
Berat (Kg) 0.2
Tanggal Produk Terdaftar 20 September 2018
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging. Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting the rotation speed. Use only side. Since it has a shaft, it can be freely used, and the direction of the hair line is also constant. Fits in the shape well of the processing work. Always has a self-regulating effect that can be polished with new abrasive grain surfaces. Heat dissipation effect is large and does not alter the work piece.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini. Lihat sertifikat
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait