OMRON Switch Without Float (Base Type) 61F-G2 AC110/220 1pc
Rp3.099.900
Persediaan
Spesifikasi Produk
| Model Number | 61F-G2 AC110/220 |
|---|---|
| Unit | 1pc |
| Rated Voltage (V) | AC110/200 |
| Output | AC220V 5A (resistive load), AC220V 2A (inductive load cosΦ = 0.4) |
| Withstand Voltage | AC2000V 50/60Hz 1min |
| Type | G2 type |
| Shape of Tip | Automatic water supply and drainage that also serves as a water increase warning |
| Insulation Resistance (MΩ) | 100 or more (with DC500V mega) |
| Operating Ambient Temperature (°C) | -10 to +55 |
| Power Consumption (V/A) | 5.5 or less |
| Suitable Cable | 1km or less |
| Ambient Relative Humidity (RH) | 45 to 85 |
| Allowable Voltage fluctuation | 85 to 110% of rated voltage |
| Control Target, Condition to Use | General water purification, sewage |
| Voltage Between Electrodes (V) | AC 8 |
| Current between Electrodes | AC about 1 mA or less |
| Operating Resistance Between Electrodes (ohm) (Recommended) | 0 to about 4k |
| Return Resistance Between Electrodes (ohm) (Recommended Value) | About 15k ~ ∞ |
| Conditions to Use | General water purification, sewage |
| Electrical life (rated load) | 500,000 times or more |
| M Code | 38968955 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 19 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Basic Building-block Controllers That Mount Directly to Panels for Easier Maintenance
- Easy maintenance with building-block Relay Units.
- Easy identification of operating status with LED operation indicator.
- Lineup includes models for tropical regions and for high temperatures. Achieve stable detection even in hightemperature environments.
Control Application: Automatic water supply and drainage with abnormal water increase alarm.
- Easy maintenance with building-block Relay Units.
- Easy identification of operating status with LED operation indicator.
- Lineup includes models for tropical regions and for high temperatures. Achieve stable detection even in hightemperature environments.
Control Application: Automatic water supply and drainage with abnormal water increase alarm.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/OMRON%20Switch%20Without%20Float%20(Base%20Type)%2061F-G2%20AC110%2F220%201pc/S005866049-1.jpg)