OMRON Proximity Sensor Ultra-Compact Type E2S (DC 2-Wire Type) E2S-W21 1M OMS 1pc

#Nomor SKU S005864245
Wishlist
Rp659.900
Persediaan

Spesifikasi Produk

Model Number E2S-W21 1M OMS
Unit 1pc
Family Type E2S
Type Built-in amplifier
Sensor Shape Square Shape
Detection Distance (mm) 2.5 ± 15%
Protective Structure IEC standard IP67
Cord Length (m) 1
Shield Shape Unshielded
Response Frequency (Hz) 1000 or more
Detection Surface Upper surface
M Code 39047732
Berat (Kg) 0.9
Tanggal Produk Terdaftar 19 September 2018
Terakhir Diperbaharui 31 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super small size and high performance.
5.5mm miniature amplifier built. Workpiece shake stability detected. Response frequency 1kHz. Low current consumption.

Ambient temperature (°C):
- Operating: -25 to +70
- Save time: -40 to +85 (with no icing, no condensation).

Control output:
- Switching capacity: 3 to 50mA or less
- Residual voltage: 3V or less (when the load current is 50mA and the cord length is 1m)
Hysteretic: 10% or less of the detection distance.
Detection Target: Magnetic metal (nonmagnetic metal, detection distance decreases).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait