NACHI Self-Aligning Roller Bearing (Laher) 22309EXK 1pc
Rp1.199.900
Persediaan
Spesifikasi Produk
| Model Number | 22309EXK |
|---|---|
| Unit | 1pc |
| Track Ring Line Number | Double row |
| Material | High carbon chromium bearing steelBody |
| Outer Ring Type | flat |
| Rolling Element Material | High carbon chromium bearing steel |
| JIS Grade | - |
| Load Direction | radial |
| Track Ring Form | Self-aligning roller bearing |
| Allowable Rotational Speed Oil Lubrication | 5600min-1(r.p.m) Oil Lubrication |
| Inside Diameter d | 45Φmm |
| Outside Diameter D | 100Φmm |
| Shield Form | Open form |
| Standard Static Rating Load Cor | 182000N |
| Allowable Rotational Speed Grease Lubrication | 4500min-1(r.p.m) Grease Lubrication |
| Width B | 36mm |
| Chamfer Dimensions r | 1.5 minimum |
| Standard Dynamic Load Rating Cr | 230000N |
| M Code | 68557255 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 17 September 2018 |
| Terakhir Diperbaharui | 20 October 2025 |
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NACHI%20Self-Aligning%20Roller%20Bearing%20(Laher)%2022309EXK%201pc/S005811322-1.jpg)