NACHI Deep Groove Ball Bearing Tipe 2NSE 6805-2NSE 1pc

#Nomor SKU S005808744
Wishlist
Rp149.900
Persediaan

Spesifikasi Produk

Model Number 6805-2NSE
Unit 1pc
Chamfer Dimensions r 0.3 minimum
Shield Form Both contact seal type
Factor fo 16
Max, Mounting Da (mm) 35
Basic static load rating Cor (N) 2940
Track Ring Form Deep groove ball bearing
Rolling Element Material High carbon chromium bearing steel
Track Ring Line Number Single row
Min. Mounting Da (mm) 27
Boundary Dimension r (mm) 0.3
Basic Dynamic Load Rating Cr (N) 4300
Orbital ring shape Deep Groove Ball Bearing
Standard Static Rating Load Cor (N) 2940
Max. Dimensions ra (mm) 0.3
Allowable Grease Lubrication Rotation Speed (rpm) 10000
M Code 06948742
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 September 2018
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.

The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).

Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
Feature
- Longer Life
Adopted NACHI original seal design to prevent contamination and grease leakage.
Contains special grease for wider temperature ranges and Longer life.

- Smooth and Quiet Operation
The precision level of our bearing components has been enhanced to ensure Smooth and Quiet operation.

- Low Torque
Lower rotating Torque by improving seal lips.
Use
- Electric Motors
Quiet operation realized by proper clearance, recommend fitting practice. Lower noise lubricants. Suitable for all speed ranges applications requiring low noise.

- Automotive Alternators
Longer life in vibrations and high temperature environments.

- Automotive Starters
High reliability in periodic use of vibrations and high temperature environments.

- Compressors
Long life pump rotors which compress air in low temperature and low viscosity lubrication environments.

- Blowers
Quiet and stable operation on fan rotors at high speed, in environments with vibration and high temperatures

- Transmissions
Compact design for light weight to achieve high performance.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan