NTN Plummer Block Split Type SN2 Large Bore Type SN214L1 1unit
Rp4.899.900
Persediaan
Spesifikasi Produk
| Model Number | SN214L1 |
|---|---|
| Unit | 1unit |
| Dimension A (mm) | 110 |
| Dimension L (mm) | 275 |
| Nominal No. | SN214, (rubber seal) ZF18 |
| Dimension A1 (mm) | 80 |
| Shaft diameter d1 (Φmm) | 70 |
| Dimension D (mm) | 125 |
| Dimension H1 (mm) | 30 |
| Dimensions g (mm) | 44 |
| Dimensions t (mm) | M12 |
| Number | (Inner diameter number of receiving shaft) 14 |
| Lubrication | Standard grease nipple and drain plug are attached |
| Dimension N1 (mm) | 23 |
| Type | Cylindrical bore bearing applicable type |
| Dimension H (mm) | 80 |
| Dimension S (mm) | M16 |
| Dimension N (mm) | 18 |
| Dimensions j (mm) | 230 |
| Dimension H2 (mm) | 155 |
| Shaft diameter d2 (Φmm) | 80 |
| M Code | 41104866 |
| Berat (Kg) | 5.9 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This is a format in which only the caliber of SN5 and SN6 is enlarged.Use cylindrical hole bearings with collars.A series that is internationally compatible with the DIN standard.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan