NTN Stainless Steel Pillow Type Unit Oil-Free Type F-UCPM208/LP03 1unit
Rp4.299.900
Persediaan
Spesifikasi Produk
| Model Number | F-UCPM208/LP03 |
|---|---|
| Unit | 1unit |
| Grease Nipple | No grease nipple |
| Dimension B (mm) | 49.2 |
| Basic Static Load Rating (kN) | 17.8 |
| Dimension L (mm) | 171 |
| Shape | Pillow unit |
| Unit Type | Pillow unit |
| Nominal Size of Mounting Bolt | M14 |
| Dimension L1 (inch) | 52 |
| Dimension H (mm) | 49.2 |
| Dimension S (mm) | 19 |
| Basic Dynamic Load Rating (kN) | 22.4 |
| Shaft hole type | Cylindrical hole (with set screw) |
| Load Rank | For light loads |
| Remark | Cylindrical bore, set screw type, polylube bearing |
| Dimension A (mm) | 40 |
| Cover | None |
| Shank Diameter (mm) | 40 |
| Bearing Identification Number | F-UC208D1/LP03 |
| M Code | 00408825 |
| Berat (Kg) | 2.1 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Excellent corrosion resistance: A unit that combines a stainless steel ball bearing and a stainless steel bearing box, and has excellent corrosion resistance compared to general cast iron.Long lubrication life: Ball bearings use polylube bearings filled with thermosolidating grease (lubricating grease and lubricant based on ultra-high molecular weight polyethylene). Since it is a solid grease, it does not leak easily and does not emulsify and flow out even if water infiltrates, so the lubrication life is extended.Maintaining a clean environment: Because it is a heat-solidified grease, there is no leakage of lubricant and the surrounding environment is not polluted.Low bearing torque: Since the lubricant is not agitated like general grease, there is almost no agitation resistance and low torque can be obtained.Compatible with standard products: Mounting dimensions are the same as conventional products, and compatible with other domestic products.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan