NTN Polylube Bearing 6201ZZ/LP03 1unit
Rp86.900
Persediaan
Spesifikasi Produk
| Model Number | 6201ZZ/LP03 |
|---|---|
| Unit | 1unit |
| JIS Grade | - |
| Outer Diameter d (mm) | 32 |
| Shield Shape | Shielded on both sides |
| Number of track trains | Single row |
| Material (Main Unit) | High carbon chromium bearing steel |
| Width B (mm) | 10 |
| Rolling Element Material | High carbon chromium bearing steel |
| Basic Dynamic Load Rating Cr (N) | 6100 |
| Basic static load rating Cor (N) | 2750 |
| Inner Diameter d (Φmm) | 12 |
| Load Direction | radial |
| Race ring Shape | Deep groove ball bearings |
| Outer Ring Type | flat |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Permissible Grease Lubrication Speed (rpm) | 22000 |
| M Code | 55994084 |
| Berat (Kg) | 2.1 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
[Lubricant leakage is small]Since the polylube becomes solid after heat treatment, it retains a large amount of lubricant inside.This lubricant is gradually supplied to the rolling surface due to the heat generation and centrifugal force of the bearing, which reduces the leakage of the lubricant.Therefore, it prevents pollution of the surrounding environment compared to general lubricating grease.[Good lubrication characteristics]Even when strong vibration or large centrifugal force acts on the bearing, the lubricant does not leak easily, and the polylube is solid and does not emulsify and flow out even if water infiltrates, so the lubricating characteristics are better than general lubricating grease. Is excellent.[Bearing torque]With the spot pack specification, the poly loop is not agitated like grease, so there is almost no agitation resistance and a reduction in bearing torque can be expected.[Seal effect]Polylube acts as a barrier against invading substances (moisture, dust, etc.) from the outside, but it is not sufficient as a sealing device, so when using it in places where sealing properties are particularly required, contact type rubber seals (deep groove ball bearings, etc.) We recommend using a bearing unit) or a separate seal (other bearings).
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/NTN%20Polylube%20Bearing/NTN%20Polylube%20Bearing%206201ZZ%2FLP03%201unit/idS005567661-7.jpg)