NTN Thrust Needle Roller Bearing (Laher) AXK1101 1unit
Rp41.900
Persediaan
Spesifikasi Produk
| Model Number | AXK1101 |
|---|---|
| Unit | 1unit |
| Applicable Outer Ring | GS81101 |
| Dimension Ea (mm) | phi 23.7 (reference) |
| Basic Dynamic Load Rating Ca (N) | 9850 |
| Dimension Eb (mm) | phi 14.3 (reference) |
| Permissible Oil Lubrication Speed (rpm) | 13000 |
| Rolling Element Material | High carbon chromium bearing steel |
| Outer Diameter Dc (mm) | 26 |
| Suitable Washer | AS1101 |
| Permissible Grease Lubrication Speed (rpm) | 3300 |
| Applicable Inner Ring | WS81101 |
| Width Dw (mm) | 2 |
| Basic Static Load Rating Coa (N) | 28900 |
| Material (Main Unit) | High carbon chromium bearing steel |
| Inner Diameter Dc1 (mm) | 12 |
| M Code | 05799227 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
The rolling element is cylindrical and has a small cross-sectional height, and its load capacity and rigidity are large for its space compared to other types. Also, the inertial force is small.Depending on the intended use, you can use only needle roller bearings.We also handle compatible washers, inner rings, and outer rings.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/NTN%20Thrust%20Needle%20Roller%20Bearing%20(Laher)%20AXK1101%201unit/klS005566741-7.jpg)