NTN Self-Aligning Ball Bearing 2200 Series Taper Hole 2219SK 1unit

#Nomor SKU S005542592
Wishlist
Rp5.199.900
Persediaan

Spesifikasi Produk

Model Number 2219SK
Unit 1unit
Inner Diameter d (Φmm) 95
Outer Diameter d (mm) 170
Number of track trains Single row
Outer Ring Type flat
Width B (mm) 43
JIS Grade -
Shield Shape Open type
Basic Dynamic Load Rating Cr (N) 84000
Race ring Shape Self-aligning ball bearings
Permissible Grease Lubrication Speed (rpm) 3400
Load Direction radial
Material (Main Unit) High carbon chromium bearing steel
Rolling Element Material High carbon chromium bearing steel
Basic static load rating Cor (N) 34500
Permissible Oil Lubrication Speed (rpm) 4000
M Code 08819562
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a spherical surface with a point that coincides with the center of the raceway surface of the outer ring, and the inner ring is a ball bearing with two rows of raceway surfaces. The ball, cage, and inner ring can rotate at a certain degree of freedom with respect to the outer ring. Therefore, the deviation of the shaft center caused by the machining error of the shaft or the housing or the mounting of the bearing is automatically adjusted. However, since the load capacity of the axial load is not so large, it is not suitable for a place where the axial load is large. If an adapter is used for a bearing with a tapered hole inside, it is often used for a transmission shaft because it is easy to install and remove.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan