NTN Self-Aligning Ball Bearing 1220SC3 1unit

#Nomor SKU S005540442
Wishlist
Rating:
100% of 100
(1)
Rp3.399.900
Persediaan

Spesifikasi Produk

Model Number 1220SC3
Unit 1unit
Width B (mm) 34
Outer Diameter d (mm) 180
Inner Diameter d (Φmm) 100
Race ring Shape Self-aligning ball bearings
M Code 73476287
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In the ball bearings range, the radial ball bearings are designed to withstand radial, axial or combined loads at high rotation speeds. The standard range is available with an entire range of options: cage type, seals, clearances, tolerance classes, grease, etc. NTN-SNR has also developed specific ranges that meet particular technical requirements: high temperature, high speed, electrical insulation, expansion compensation, anti-corrosion, etc.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk