NTN Tapered Roller Bearing 32000 Series 4T-32009X 1unit
Rp379.900
Persediaan
Spesifikasi Produk
| Model Number | 4T-32009X |
|---|---|
| Unit | 1unit |
| Width (mm) | 20 |
| Basic static load rating Cor (N) | 76500 |
| Inner Diameter d (Φmm) | 45 |
| Dimension C (mm) | 15.5 |
| Race ring Shape | Tapered roller bearing |
| Chamfer Dimensions r (mm) | 1 |
| Shield Shape | Open type |
| Outer Ring Type | flat |
| Load Direction | radial |
| JIS Grade | - |
| Contact Angle (°) | Over 10 ° and below 17 ° |
| Dimension A (mm) | 16.5 |
| Number of track trains | Single row |
| Outer Diameter d (mm) | 75 |
| Basic Dynamic Load Rating Cr (N) | 57500 |
| Width C (mm) | 15.5 |
| Width B (mm) | 20 |
| Material (Main Unit) | High carbon chromium bearing steel |
| TRUSCO Number | 214-2279 |
| M Code | 08839835 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
● It has this name because it uses a conical roller. The inner and outer rings and the apex of the cone of the roller are designed to coincide with one point on the central axis of the bearing, and the roller is guided by the brim of the inner ring. It has a large load capacity for radial loads, unidirectional thrust loads and their combined loads, but is usually used in two opposite directions to generate axial components even when pure radial loads act. To. Clearance is obtained by adjusting the spacing between the inner and outer rings when mounted on the machine. It is a separated form.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan