NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange FL606ZZ 1unit
Rp109.900
Persediaan
Spesifikasi Produk
| Model Number | FL606ZZ |
|---|---|
| Unit | 1unit |
| Outer Ring Type | With flange |
| Basic Dynamic Load Rating Cr (N) | 2190 |
| Chamfer Dimensions r (mm) | 0.3 (minimum) |
| Flange | With flange |
| Load Direction | radial |
| Width B (mm) | 6 |
| JIS Grade | - |
| Rolling Element Material | High carbon chromium bearing steel |
| Basic static load rating Cor (N) | 865 |
| Outer Diameter d (mm) | 17 |
| Dimension C2 (mm) | 1.2 |
| Inner Diameter d (Φmm) | 6 |
| Shield Shape | Shielded on both sides |
| Race ring Shape | Deep groove ball bearings |
| Material (Main Unit) | High carbon chromium bearing steel |
| Width B1 (mm) | 6 |
| Number of track trains | Single row |
| Outer Diameter D2 (Φmm) | 19 |
| Permissible Grease Lubrication Speed (rpm) | 35000 |
| M Code | 00351583 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Miniature ball bearings have a nominal bearing outer diameter of D <9 mm, small diameter ball bearings have a nominal bearing inner diameter of d <10 mm, and nominal bearing outer diameter D ≥ 9 mm. There are metric type and inch type.Most commonly used seal-shield bearings have a width of 1 to 2 mm wider than the open type.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan