NTN Deep Groove Ball Bearing 6200 LU Series 6203LU 1unit

#Nomor SKU S005496761
Wishlist
Rp82.900
Persediaan

Spesifikasi Produk

Model Number 6203LU
Unit 1unit
Shield Shape Single side contact seal type
JIS Grade -
Outer Ring Type Flat
Rolling Element Material High carbon chromium bearing steel
Basic Dynamic Load Rating Cr (N) 9600
Inner Diameter d (Φmm) 17
Width B (mm) 12
Bearing Number 6200
Outer Diameter d (mm) 40
Load Direction radial
Basic static load rating Cor (N) 4600
Chamfer Dimensions r (mm) 0.6 (minimum)
Number of track trains Single row
Race ring Shape Deep groove ball bearings
Material (Main Unit) High carbon chromium bearing steel
M Code 08762022
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 19 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deep groove ball bearings that are most widely used in bearings.
Deep-groove ball bearings have an arc-shaped deep groove on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combined load that is a combination of both, and is also suitable for high-speed rotation.
In the shield type, a metal shield plate is fixed to the outer ring, forming a labyrinth clearance with the V groove on the inner ring seal surface.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan