NTN Deep Groove Ball Bearing 6900 ZZ Series 6905ZZNR/2AS 1unit
Rp199.900
Persediaan
Spesifikasi Produk
| Model Number | 6905ZZNR/2AS |
|---|---|
| Unit | 1unit |
| Basic Dynamic Load Rating Cr (N) | 7050 |
| Load Direction | radial |
| Basic static load rating Cor (N) | 4550 |
| Width B (mm) | 9 |
| Outer Diameter d (mm) | 42 |
| Race ring Shape | Deep groove ball bearings |
| Inner Diameter d (Φmm) | 25 |
| Outer Ring Type | With retaining ring |
| Number of track trains | Single row |
| Bearing Number | 6900 |
| Material (Main Unit) | High carbon chromium bearing steel |
| Rolling Element Material | High carbon chromium bearing steel |
| Shield Shape | Shielded on both sides |
| JIS Grade | - |
| Grease Symbol | 2AS (Albania S2) |
| Permissible Grease Lubrication Speed (rpm) | 16000 |
| M Code | 08768286 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 19 January 2026 |
Informasi Produk
Description
Deep groove ball bearings that are most widely used among bearings.Deep groove ball bearings have deep arcuate grooves on both the inner and outer rings and can receive radial loads, axial loads in both directions, or a combination of these, making them suitable for high-speed rotation.In the shield type, a metal shield plate is fixed to the outer ring to form a labyrinth gap with the V groove on the inner ring seal surface.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan