NTN Deep Groove Ball Bearing 6000 Series 6005LLB/LP03 1unit

#Nomor SKU S005456091
Wishlist
Rp169.900
Persediaan

Spesifikasi Produk

Model Number 6005LLB/LP03
Unit 1unit
Width B (mm) 12
Outer Diameter d (mm) 47
Inner Diameter d (Φmm) 25
Race ring Shape Deep groove ball bearings
M Code 73478292
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 21 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SINGLE ROW RADIAL BALL BEARINGS are the most widely used bearings and utilize an uninterrupted raceway, which makes these bearings suitable for radial loads, or a combination of thrust and radial loads. This design permits precision tolerances even at high speed operation.
The cage in this bearing is pressed steel. For high speed bearings, machined brass cages are available.
Bearings with locating snap rings are also available.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan