NTN Single Thrust Ball Bearing 51300 Series 51308 1unit

#Nomor SKU S005453775
Wishlist
Rp209.900
Persediaan

Spesifikasi Produk

Model Number 51308
Unit 1unit
Rolling Element Material High carbon chromium bearing steel
Permissible Oil Lubrication Speed (rpm) 3100
Load Direction radial
Allowable Rotation Speed Grease Lubrication 2200 min-1
Outer Diameter d (mm) 78
Race ring Shape Thrust ball bearing
Material (Main Unit) High carbon chromium bearing steel
Inner Diameter d (Φmm) 40
JIS Grade -
Permissible Grease Lubrication Speed (rpm) 2200
Basic Dynamic Load Rating Ca (N) 69000
Basic Static Load Rating Coa (N) 135000
Width (mm) 26
Dimension D1 (mm) 42 phi (minimum)
Number of track trains Single row
Chamfer Dimensions r (mm) 1 (minimum)
Shield Shape Open type
Outer Ring Type flat
Dimensions d1 (mm) 78 phi (maximum)
M Code 00347426
Berat (Kg) 0.5
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads.There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °. Only unidirectional axial loads can be applied, not radial loads. Also unsuitable for high speed rotation

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan