NTN Single Thrust Ball Bearing 51100 Series 51104 1unit

#Nomor SKU S005453137
Wishlist
Rp55.900
Persediaan

Spesifikasi Produk

Model Number 51104
Unit 1unit
Allowable Rotation Speed Grease Lubrication 5200 min-1
Basic Static Load Rating Coa (N) 24700
Load Direction radial
Outer Ring Type flat
Permissible Grease Lubrication Speed (rpm) 5200
Chamfer Dimensions r (mm) 0.3 (minimum)
JIS Grade -
Shield Shape Open type
Outer Diameter d (mm) 35
Rolling Element Material High carbon chromium bearing steel
Width (mm) 10
Inner Diameter d (Φmm) 20
Number of track trains Single row
Race ring Shape Thrust ball bearing
Material (Main Unit) High carbon chromium bearing steel
Basic Dynamic Load Rating Ca (N) 14200
Dimensions d1 (mm) 35 phi (max)
Dimension D1 (mm) 21 phi (minimum)
TRUSCO Number 263-7260
M Code 00346972
Berat (Kg) 0.1
Tanggal Produk Terdaftar 11 September 2018
Terakhir Diperbaharui 08 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thrust bearings have a contact angle of more than 30 ° and less than 90 °, primarily supporting axial loads.There is a ball between a set of track boards (axial track board and hizing track board), and the contact angle is usually 90 °.Only unidirectional axial loads can be applied, not radial loads. Also, it is not suitable for high-speed rotation.

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan