NTN Thrust Ball Bearing 2909 1unit
Rp369.900
Persediaan
Spesifikasi Produk
| Model Number | 2909 |
|---|---|
| Unit | 1unit |
| Inner Diameter d1 (Φmm) | 45.2 |
| Dimensions t (mm) | 16 |
| Material (Main Unit) | High carbon chromium bearing steel |
| Basic Dynamic Load Rating Cr (N) | 32500 |
| Shield Shape | Open type |
| Outer Diameter d (mm) | 68 |
| Race ring Shape | Thrust ball bearing |
| JIS Grade | - |
| Number of track trains | Single row |
| Basic static load rating Cor (N) | 77500 |
| Load Direction | radial |
| Inner Diameter d (Φmm) | 45 |
| Outer Ring Type | flat |
| Width (mm) | 16 |
| Rolling Element Material | High carbon chromium bearing steel |
| M Code | 00348564 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 11 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
It has a contact angle of more than 30 ° and 90 ° or less, and mainly supports axial loads. Similar to radial bearings, there are thrust ball bearings that use balls and thrust roller bearings that use rollers, depending on the type of rolling elements.
Ketentuan dan Kondisi Barang
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan