Mitsuboshi Ultra E-Power Model A A48 1pc

#Nomor SKU S005311716
Wishlist
Rp449.900
Persediaan

Spesifikasi Produk

Model Number A48
Unit 1pc
Operating Temperature Range -30 to + 90DegreeC
Belt Height 9mm
Angle 40Degree
Belt width 12.5mm
Belt Pitch Circumference (mm) 1219.00
Effective Pitch Circumference 48inch
Type V-Belt A Typeinch
Belt Material High transmission chloroprene rubber
Electric Resistance Value High transmission chloroprene rubber
M Code 40574511
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 31 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ULTRA e-POWER, a special cord, has special rubber, is both a high power saving effect and high transmission performance in the adoption of special shape.
. Improved flexibility in Daburukogu shape, reducing the bending loss during power transmission. Moreover, it improved resistance to deformation by chloroprene rubber, reducing the transmission loss caused by slippage during rotation. Power-saving effect (power reduction rate) has been improved up to about 2 times that of the conventional product.
. Bending loss compared with a standard V-belt and e-power has almost gone.
Use for:
Motors, etc.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan