Mitsuboshi Super Torque Timing Pulley S5M Type B P32-S5M-0100B 1pc
Rp739.900
Persediaan
Spesifikasi Produk
| Model Number | P32-S5M-0100B |
|---|---|
| Unit | 1pc |
| Conform Belt | S5M |
| Pitch Diameter | 50.93Ømm |
| Material | Steel material |
| Dimensions k | 12mm |
| Dimension LA | 16mm |
| Nominal Width | 100mm |
| Number of Teeth | 32mm |
| Pulley | B Type |
| Tooth Width W | B Type |
| Type | Timing Pulley |
| Shaft Hole Diameter d | Timing Pulley |
| Dimension D (mm) | 38Ø |
| Applicable Belt Width | Ten |
| Dimension LB | 28mm |
| Dimensions h | 2.5mm |
| Adaptable Flange | F-165441 |
| OD OD | 49.97Ømm |
| M Code | 35270024 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Timing belt drive is, a good belt of accuracy, that the pulley that is designed accurately machined to engage smoothly, and the first time is quite useful. In particular, super torque timing pulley of special shape tooth profile has been fine finishing.
Warning
It is not possible to correspond, such as hole drilling and key groove processing at our company, please understand.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan