OMRON Mini Power Relay MY2 MY2N-D2 DC24 1pc
Rp219.900
Persediaan
Spesifikasi Produk
| Model Number | MY2N-D2 DC24 |
|---|---|
| Unit | 1pc |
| Family Type | MYN |
| Product Code | MY2 1712F |
| Rated Current (mA) | 36.3 (at coil temperature 23℃, tolerance DC coil resistance ±15%) |
| Coil Resistance (ohm) | Reference value: 662 (at coil temperature 23℃, tolerance DC coil resistance ±15%) |
| Type | Control Panel relay |
| Rated Voltage (V) | DC 24 |
| Number of Poles | 2 |
| Terminal Shape | Plug-in terminal |
| Number of pins (pins) | 8 |
| Contact Configuration | 2c |
| Shape | Model MY2N-D2 |
| Mounting Shape | Standard type |
| CR Circuit | Nothing |
| With or Without Diode | Yes |
| Classification | Built-in diode/operation indicator light type |
| External Dimensions (WxDxH) (mm) | 21.5 or less x 28 or less x 36 or less |
| Insulation Resistance (MΩ) | 100 or more (measured at the same point as the withstand voltage using a DC500V insulation resistance meter) |
| Operating Ambient Temperature (°C) | -55 to 60 (no freezing or condensation) |
| Contact Resistance (miliΩ) | 50 or less (by DC5V 1A voltage drop method) |
| Vibration Resistance (Durability) | 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm) |
| Impact Resistance Durability (m/s²) | 1000 |
| Ambient Humidity (%RH) | 5 to 85 |
| Return Voltage (%) | More than 10 |
| Operating Voltage (%) | 80 or less |
| Vibration Resistance (Malfunction) | 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm) |
| Shock Resistance Malfunction (m/s2) | 200 |
| Mechanical Durability (times) | More than 100 million (opening/closing frequency 18000 times/h) |
| Electrical Durability (times) | 500,000 or more (rated load, switching frequency 1800 times/h, ambient temperature condition +23℃) |
| Contact Material | Ag |
| Coil Inductance (H)/When Iron Piece is Open | Reference Value : 3.20 (60Hz) |
| Coil Inductance (H)/When Opeating Iron Piece | Reference Value : 5.72 (60Hz) |
| Maximum Allowable Voltage (V) | 100 of rated voltage |
| Maximum Opening/Closing Frequency (times/hour) | 18000 (mechanical) |
| Maximum Switching Frequency (times/hour) | 1800/Rated Load |
| Failure Rate P Level (mA) | DC5V 1 (reference value: when opening/closing frequency is 120 times/min) |
| Maximum Value of Contact Voltage (V) | AC250, DC125 |
| Resistive Load (V-A) | AC220-5, DC24-5 |
| Inductive Load (V-A) | (cosΦ=0.4, L/R=7ms) AC220-2, DC24-2 |
| Operating Time (ms) | 20 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃) |
| Indicator Light | Yes |
| Rated Current (A) | 5 |
| Power Consumption (VA/W) | Approximately 0.9 |
| Contact Mechanism | single |
| Recovery Time (ms) | 20 or less, when the rated operating voltage is applied. Ambient temperature condition 23℃ |
| Maximum Value of Contact Current (A) | 5 |
| Withstand Voltage (V/minute) | Between coil and contacts, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz |
| M Code | 2492813 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Eliminate the use of lead and respond to environmental conservation. We acquired VDE standard (Germany) and IMQ standard (Italy) additionally. By changing the color of the AC / DC coil tape, the discrimination of the AC / DC specification is improved.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||