It can save about 3 to 6% electricity compared to general standard V belt.
Since it can be mounted on the conventional standard V pulley as it is, power saving measures can be done very economically.
There is no need to reprint again like a flat belt, stable transmission for a long time is possible.
Compared with the standard belt, it can reduce about 3% multiplies.
Less heat generation inside the belt, eliminating heat which is the cause of belt breakage, so it has a long service life.
BANDO Belt Red Seal B Type (Van Belt) B40 1pc
Rp56.900
Persediaan
Spesifikasi Produk
| Model Number | B40 |
|---|---|
| Unit | 1pc |
| Upper Belt Width | 16.7mm |
| Belt Type | B |
| Effective Pitch Lap Length | 40mm |
| Belt Height | 10.3mm |
| Type | V belt |
| Material | Rubber |
| M Code | 7349623 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 31 December 2025 |
Informasi Produk
Description
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/BANDO%20Belt%20Red%20Seal%20B%20Type%20(Van%20Belt)%20B40%201pc/l8S005172764-5.jpg)