BANDO Ban Code V Belt M type (5 m) 1pc

#Nomor SKU S005171686
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number M type (5 m)
Unit 1pc
Belt Length 5m
Type V belt
Angle 40°
Material Polyurethane
Upper Belt Width 10mm
Belt Type M
Thickness 118mm
Tensile Strength (N/book) 1450
M Code 01031616
Berat (Kg) 0.2
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By heating, you can easily and firmly bond, so you can instantaneously obtain the required length of belt. Since we can freely choose the belt length without sticking to the standard, we can design with the best use of machine performance.


It can be mounted without disassembling the machine, and less troublesome management such as tension adjustment.


Because it uses vanchoran (polyurethane) which is excellent in wear resistance and tear resistance, it exhibits excellent performance as a material for industrial use, including a belt.


Since there is no directionality in the cross section, three-dimensional complex transmission such as multi-axis transmission and direction change by idler pulley can be done.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan