BANDO Bancoran Round Belt 5 x 225 1pc
Rp149.900
Persediaan
Spesifikasi Produk
Model Number | 5 x 225 |
---|---|
Unit | 1pc |
Cross Sectional Diameter | 5ϕ mm |
Material | Polyurethane |
Type | Round belt |
Center Perimeter | 225mm |
Tensile Strength (N/book) | 640 |
M Code | 00311473 |
Berat (Kg) | 0.1 |
Tanggal Produk Terdaftar | 04 September 2018 |
Terakhir Diperbaharui | 15 August 2025 |
Informasi Produk
Description
It starts smoothly even at low temperature. Even at -2 degrees it hardly curves or bends the belt.
It is a belt with less tension drop due to bending and permanent elongation.
It is a belt with less tension drop due to bending and permanent elongation.
Warning
- The photo-oxidation discolors the polyurethane, but changes in the physical properties of general are not recognized easily, there is no problem as a practical performance at all.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Jabar, & Jatim dengan minimum pembelian
Rp200.000. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan