Mitsuboshi Timing Belt T 80 Type (Polyurethane) 280 Series 288T80-12.7 1pc
Rp259.900
Persediaan
Spesifikasi Produk
| Model Number | 288T80-12.7 |
|---|---|
| Unit | 1pc |
| Belt Type | T80 |
| Belt width | 12.7mm |
| Belt Material | Polyurethane |
| Belt Pitch Circumference (mm) | 585.22 |
| Minimum Pulley Diameter | 6mm |
| Type | Timing Belt |
| Number of Teeth | 288 |
| Maximum Speed | standard |
| Height | 1.22mm |
| Tooth Pitch | 1.22mm |
| M Code | 36055722 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Accuracy as light power transmission has superior.
. Also excellent in oil.
. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
. Also excellent in oil.
. Appearance is beautiful, there is no scattering of rubber powder, clean transmission is good.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20280%20Series/Mitsuboshi%20Timing%20Belt%20T%2080%20Type%20(Polyurethane)%20280%20Series%20288T80-12_7%201pc/S005097065-1.jpg)