Mitsuboshi V-Belt D Type (Standard) (D300 Series) D313 1pc
Rp1.299.900
Persediaan
Spesifikasi Produk
| Model Number | D313 |
|---|---|
| Unit | 1pc |
| Maximum Speed (m/s) | 30 |
| Electric Resistance Value | 50 M omega or more |
| Effective Pitch Circumference (inch) | 313 |
| Type | Standard |
| Angle (degree) | 40 |
| Belt Type | D |
| Belt Height (mm) | 19 |
| Operating Temperature Range (°C) | -40 to +70 |
| Belt Width (mm) | 31.5 |
| Belt Material | Rubber |
| Length (mm) | 7950 |
| Minimum Pulley Diameter (mm) | 355 |
| M Code | 35986964 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Longer belt life expectancy can be expected with set free belts that are less stretched during use and less shrinkage at the time of diameter and suitable for multi-story use. In addition, it is handled as a standard type V belt and is easy to obtain.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%20(D300%20Series)/Mitsuboshi%20V-Belt%20D%20Type%20(Standard)%20(D300%20Series)%20D313%201pc/S005042515-1.jpg)