Long belt life expectancy can be expected with a set free belt that is suitable for multiple rings with less elongation during use and less shrinkage on the diameter.
Mitsuboshi V-Belt C Type (Standard) (C100 Series) C107 1pc
Rp209.900
Persediaan
Spesifikasi Produk
| Model Number | C107 |
|---|---|
| Unit | 1pc |
| Effective Pitch Circumference (inch) | 107 |
| Length (mm) | 2718 |
| Belt Width (mm) | 22 |
| Angle (degree) | 40 |
| Belt Material | Rubber |
| Maximum Speed (m/s) | 30 |
| Minimum Pulley Diameter (mm) | 224 |
| Belt Height (mm) | 14 |
| Type | Standard |
| Belt Type | C |
| Operating Temperature Range (°C) | -40 to +70 |
| Electric Resistance Value | 50 M omega or more |
| M Code | 35978257 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































%20(C100%20Series)/Mitsuboshi%20V-Belt%20C%20Type%20(Standard)%20(C100%20Series)%20C107%201pc/S005034358-1.jpg)