Mitsuboshi V Belt Lb Type Orange LB33 1pc
Rp289.900
Persediaan
Spesifikasi Produk
| Model Number | LB33 |
|---|---|
| Unit | 1pc |
| Effective Pitch Circumference | 33inch |
| Belt width | 16.5mm |
| Electrical Resistance | 6M or lessω |
| Type | Model LB |
| Usage Limit Temperature | -30 to + 90DegreeC |
| Belt Height | 9.5mm |
| M Code | 35215451 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
In particular, it is suitable for agricultural machinery. Those belts compared to ordinary industrial belts, a large shock, bending pulley diameter is small in the reverse direction, such as the use of a high temperature, a flat-screen belt designed to withstand harsh conditions.
. In addition, heat resistance, flex resistance, and excellent in crack resistance.
Use for:
V-belt for agricultural machinery
. In addition, heat resistance, flex resistance, and excellent in crack resistance.
Use for:
V-belt for agricultural machinery
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan