Mitsuboshi Super Torque Timing Belt S14M 1200 1200S14M3500 1pc
Rp15.999.900
Persediaan
Spesifikasi Produk
| Model Number | 1200S14M3500 |
|---|---|
| Unit | 1pc |
| Height | 10.2mm |
| Belt Material | Rubber |
| Belt width | 120mm |
| Type | Timing Belt |
| Belt Pitch Circumference (mm) | 3500.00 |
| Maximum Speed | 30m/s |
| Number of Teeth | 250m/s |
| Belt Type | S14M |
| Tooth Pitch | S14M |
| Minimum Pulley Diameter | 151.52mm |
| M Code | 32778444 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
It is a round-toothed belt with a high transmission capacity. Greatly expanded the application content fields of conventional timing belt, you can take advantage of widely on the application of the chain and gear. Since the high transmission is obtained, it can use a wide range. Long life. Low noise. The new model costs down.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan