Mitsuboshi Timing Belt Xl 050 74XL050 1pc
Rp149.900
Persediaan
Spesifikasi Produk
| Model Number | 74XL050 |
|---|---|
| Unit | 1pc |
| Belt Nominal Width | 50 |
| Type | Timing Belt |
| Operating Temperature Range | -30 to + 90DegreeC |
| Tooth Pitch | 5.08mm |
| Height | 2.27mm |
| Belt Pitch Circumference (mm) | 187.96 |
| Maximum Speed | 30mm |
| Number of Teeth | 37 |
| Belt Type | 37 |
| Belt width | 12.7mm |
| Belt Material | 12.7mm |
| Minimum Pulley Diameter | 16mm |
| Belt Nominal Length | 7.4 |
| M Code | 32768172 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 04 September 2018 |
| Terakhir Diperbaharui | 24 November 2025 |
Informasi Produk
Description
It is a synchronous power transmission belt which overcomes the drawbacks of the chain and gear. Especially small pitch of the belt is suitable for precision equipment, to information equipment. You can high-speed transmission with high efficiency. Chain, low noise compared to the gear. Maintenance free. Thin and light in weight, because it also excellent in flexibility, you can compact design. Standard belt, can be used in a range of from -30 degree Celsius ~ + 90 degree Celsius, there is also a conductive performance.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan