Mitsuboshi Timing Belt Model H100 450H100 1pc

#Nomor SKU S004998147
Wishlist
Rp889.900
Persediaan

Spesifikasi Produk

Model Number 450H100
Unit 1pc
Minimum Pulley Diameter 57mm
Belt Material Rubber
Height 4.59mm
Number of Teeth 90
Belt Pitch Circumference (mm) 1143.00
Tooth Pitch 12.7mm
Maximum Speed 30m/s
Belt Nominal Length 45inch
Type Timing Belt
Operating Temperature Range -30 to 90DegreeC
Belt Type H
Belt width 25.4mm
Belt Nominal Width 100
M Code 10000094
Berat (Kg) 0.1
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can also be used in high load.
. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.
Use for:
It is widely used for general industry.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan