Mitsuboshi V-Belt D Type (Standard) (D200 Series) D210 1pc
Rp879.900
Persediaan
Spesifikasi Produk
Model Number | D210 |
---|---|
Unit | 1pc |
Angle (degree) | 40 |
Belt Height (mm) | 19 |
Belt Material | Rubber |
Belt Type | D |
Length (mm) | 5334 |
Belt Width (mm) | 31.5 |
Type | V Belt |
Minimum Pulley Diameter (mm) | 355 |
Electric Resistance Value | 50 M omega or more |
Maximum Speed (m/s) | 30 |
Effective Pitch Circumference (inch) | 210 |
Operating Temperature Range (°C) | -40 to +70 |
M Code | 9245266 |
Berat (Kg) | 0.2 |
Tanggal Produk Terdaftar | 04 September 2018 |
Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Longer belt life expectancy can be expected with set free belts that are less stretched during use and less shrinkage at the time of diameter and suitable for multi-story use. In addition, it is handled as a standard type V belt and is easy to obtain.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan