Mitsuboshi V-Belt C Type (Standard) (C100 Series) C140 1pc

#Nomor SKU S004985499
Wishlist
Rating:
100% of 100
(1)
Rp279.900
Persediaan

Spesifikasi Produk

Model Number C140
Unit 1pc
Minimum Pulley Diameter (mm) 224
Maximum Speed (m/s) 30
Belt Material Rubber
Belt Width (mm) 22
Effective Pitch Circumference (inch) 140
Type Standard
Belt Height (mm) 14
Electric Resistance Value 50 M omega or more
Length (mm) 3556
Belt Type C
Angle (degree) 40
Operating Temperature Range (°C) -40 to +70
M Code 9244986
Berat (Kg) 1.1
Tanggal Produk Terdaftar 04 September 2018
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Long belt life expectancy can be expected with a set free belt that is suitable for multiple rings with less elongation during use and less shrinkage on the diameter.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk