Osram Bohlam Lampu Mobil 12V 64215 H7 1pc
Rp98.900
Persediaan
Spesifikasi Produk
| Model Number | 64215 |
|---|---|
| Unit | 1pc |
| Type | H7 |
| Nominal Voltage | 24V |
| Nominal Wattage (W) | 70W |
| Power Input | 75W |
| Test Voltage | 28.0V |
| Luminous Flux | 1750lm |
| Length | 59.0mm |
| Diameter | 12.0mm |
| Base | PX26D |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 29 August 2018 |
| Terakhir Diperbaharui | 08 December 2025 |
Informasi Produk
Description
Continuously safe and robust: OSRAM Original Line is a balanced and economic solution for all Standard requirements in the 24 V sector. Successfully used in millions of new vehicles from renowned manufacturers, whether as Standard initial equipment or Original spare parts. These reliable halogen lamps provide a convincing performance for Standard requirements and are cost-effective. Convince yourself of the optimum price to performance ratio, the reliable OEM quality and the wide product range of the Original Line.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan