TOTO Kloset Duduk One Piece CW840J Dual Flush 1set
Rp7.599.900
Persediaan
Spesifikasi Produk
| Model Number | CW840J |
|---|---|
| Unit | 1set |
| Rough-in (mm) | 305 |
| Bowl Shape | Elongated |
| Flush System | Wash Down |
| Trap Type | S-Trap |
| Water Pressure (MPa) | 0.05 to 0.75 |
| Water Use (L) | 4.5 / 3 |
| Width (mm) | 510 |
| Depth (mm) | 755 |
| Height (mm) | 630 |
| Berat (Kg) | 21.0 |
| Tanggal Produk Terdaftar | 06 August 2018 |
| Terakhir Diperbaharui | 16 March 2026 |
Informasi Produk
Description
Include:
- CW840IJ : One Piece Toilet (S-Trap)
- CW840CRJ : Tank Cover
- TX902CZ : Installation Fitting Set for CW840J
- TX277S : Stop Valve with Flexible Hose
- TX215C : Slip-in Connector
- TX276C : Fixing Bracket
- TX840C81WS : Dual Flush Tank
- CW840IJ : One Piece Toilet (S-Trap)
- CW840CRJ : Tank Cover
- TX902CZ : Installation Fitting Set for CW840J
- TX277S : Stop Valve with Flexible Hose
- TX215C : Slip-in Connector
- TX276C : Fixing Bracket
- TX840C81WS : Dual Flush Tank
Feature
Unique sculpted design, high profile One-Piece ToiletWATER SAVING
Upgrade with a Softclose Seat & Cover or WASHLET
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan