AS ONE Jerigen Bersih KK-116-8 20L 1box(4pcs)
Rp2.799.900
Persediaan
Spesifikasi Produk
| Model Number | KK-116-8 |
|---|---|
| Unit | 1box(4pcs) |
| Material | PE (Polyethylene) |
| AS ONE Part Number | 2-7701-04 |
| Capacity (L) | 20 |
| Dimensions (mm) | 265×265×395 |
| Mouth Inner Diameter (mm) | 50 |
| Lainnya | It becomes the capacity notation in the specific gravity of the water. Depending on the content, such as oil, the specific gravity may differ, so the indicated capacity may not fit. |
| M Code | 33144632 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 30 July 2018 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
The container is highly clean because it is manufactured in a class 100 environment from molding to packaging.
Peringatan
For more details regarding ensuring stock availability, please contact us first.Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsKetentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/9iS004560342-3.jpg)