YOKOHAMA Car Tires ADVAN dB-V552 (Ban Mobil) 235/45R18 94W 1pc

#Nomor SKU S004467054
Wishlist
Rp3.699.900
Persediaan

Spesifikasi Produk

Model Number 235/45R18 94W
Unit 1pc
Rim Diameter (inch) 18
Width (mm) 235
Aspect Ratio 45
Maximum Load Capacity (kg) 670
Maximum Speed (km/hour) 270
Berat (Kg) 17.0
Tanggal Produk Terdaftar 18 July 2018
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature


- Perfect balance of sport and comfort

- Exceptional handling and braking in dry and wet conditions

- Twist edge chamfering Control the block rigidity by chamfering the edge part of the block into a twisted shape. And even when it is attached to the driver痴 seat side, even when it is attached to the passenger痴 seat side, it is effective for suppressing uneven wear.

- Precise groove arrangement The grooves which look like one connection are actually shifted in millimeters. By shifting the timing of grounding, the generated noise is dispersed. It prevents you from concentrating on a specific frequency band and reduces harsh noise.

- Single edge chamfering By partially applying precise chamfering, we control the occurrence of uneven wear and suppress deterioration of quietness.

- Staggered arrangement of grooves and sipes Optimize the rigidity of the block by placing non-penetrating grooves and sipes at precise intervals from the left and right. It improves steering stability and improves silent performance.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan