Comac Vacuum CA 80 1unit
Rp11.999.900
Persediaan
Spesifikasi Produk
| Model Number | CA 80 |
|---|---|
| Unit | 1unit |
| Noise Level (dB) | 70A |
| Power Supply | 230-240V |
| Power | 1350W |
| Suction Vacuum | 2500-250-25kPa/psi |
| Total tank capacity | 80L/gal |
| Berat (Kg) | 2.1 |
| Tanggal Produk Terdaftar | 18 July 2018 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Are Vacuum cleaners suitable for vacuuming medium to large areas. These are the larges vacuum cleaners in the commercial range. They have a very spacious tank and, despite theirsize, are Extremely practical and user friendly. Thanks to an additional front attachment, also wet vacuum cleaning is possible and excellent surface drying is ensured.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan