monotaro Elevator Type Tripod (Made Of Aluminum) MJG124 1pc
Rp529.900
Persediaan
Spesifikasi Produk
| Model Number | MJG124 |
|---|---|
| Unit | 1pc |
| Platform Width (mm) | 300 (Elevator Section) |
| Using Height (mm) | 425 to 1155 |
| Overall Length (mm) | 530 (at the time of storing) |
| Material | Aluminium (Frame Part) |
| Accessories | Exclusive Storage Vinyl Case |
| Withstand Load (kg) | 20 |
| Core Rod | 5/8inch |
| Working height (mm) | 500-1290 |
| M Code | 62793273 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 17 July 2018 |
| Terakhir Diperbaharui | 03 April 2026 |
Informasi Produk
Deskripsi
Mounting thread size 5/8 inch on a tripod for laser inkjet device.
Description
Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink.Round bubble tube with horizontal checking.Rubber foot type firmly installed.With a vinyl case convenient to carry.
Warning
* Please stop using it for purposes other than use. * Please be careful not to pinch your hands when assembling the tripod. * Please be sure to use the fixed parts of each part for installation of measuring instruments and assembly of tripod. * When moKetentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/monotaro%20Elevator%20Type%20Tripod%20(Made%20Of%20Aluminum)%20MJG124%201pc/k9S004457729-5.jpg)