monotaro Head Exchangeable Torque Wrench (Kunci Torsi) M20 1pc

#Nomor SKU S004457066
Wishlist
Rp1.399.900
Persediaan

Spesifikasi Produk

Model Number M20
Unit 1pc
Pricision (%) ± 3
Type Head exchange type
Overall Length (mm) 313
Torque Adjustment Range 1 Scale (N m) 0.1
Torque Range (N m) 4 to 20
M Code 57373943
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 20 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Tightening work from small screws to large diameter bolts
Description
It is a head exchange type torque wrench. Tightening work of bolts and nuts is possible within the torque range. Torque accuracy is +/- 3% high accuracy. Torque setting can be easily done by graduation, and change of torque setting can be unlocked easily by lowering the lock ring at hand and it can be operated easily. It is easy to remove the head by the push release formula. Tightening work from small screws to large diameter bolts
Warning
- Please do not use for purposes other than.
- Please do not use other than tightening screws.
- Please do not use the pipe handle etc. to lengthen the handle part. The torque wrench may be damaged.
- If tightening the screw too much, it leads to break

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan