monotaro Diamond Cutter (Turbo) (Mata Pisau Potong Keramik) MDC-T150 1sheet

#Nomor SKU S004453990
Wishlist
Rp129.900
Persediaan

Spesifikasi Produk

Model Number MDC-T150
Unit 1sheet
Accessories 20, 22mm ring
Compatible Materials Concrete, block, mortar, ALC, brick, tile, slate etc.
Type turbo
Spesifikasi Both dry and humid
Hole Diameter (phi mm) 25.4
Maximum Rotation Speed (rpm) 10200
Outer Diameter d (mm) 150
Diamond Layer Thickness (mm) 2.6
Diamond Layer Width(mm) 8
M Code 49359625
Berat (Kg) 0.2
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cutting
Description
Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure.It is a turbo type in which the cutting edge is finished neatly, the cu
Warning
* Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.  * Please be sure to use the electric tool with the model that adapts the cutter diameter and rotation speed.  * Zigzag cuttin

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan