monotaro Kurukuru Free Magnet Hook Neo KRU-NEO5 1pc

#Nomor SKU S004450957
Wishlist
Rating:
100% of 100
(1)
Rp44.900
Persediaan

Spesifikasi Produk

Model Number KRU-NEO5
Unit 1pc
Characteristics Super strong
Material Body part: Steel, Hook part: Steel, Surface treatment: Nickel plating, Magnet part: Neo magnet
Withstand Load (kg) About 2 (vertical)
Diameter (Ø mm) 25
Height (mm) 11
Weight (g) 33
M Code 30836523
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 July 2018
Terakhir Diperbaharui 02 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For hanging clothes and bags
Warning
- Please do not hang on fragile items such as watches, picture frames, glassware, valuables and dangerous goods.
- The load capacity is a guide only. The strength changes depending on the material and environment of the installation place.
- Use below the load capacity guide and check if it comes off.
- Install in a place where there are no people or broken objects in case of a fall.
-Be careful not to get your hands caught when adsorbing.
Feature
Surprising adsorption power even if small.
Super strong magnet hook using neo magnet.
It can be mounted on the ceiling as it rotates 360 degrees, which is very convenient.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk