monotaro Pressurized Autospray 1pc
Rp62.900
Persediaan
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Material | (Container) PE, (Spray) PP, (Portion of injection hole) Brass |
| Dimensions (Width W x Height H x Depth D) (mm) | 130 x 320 x 190 |
| Type | Accumulator type |
| Capacity (ml) | 2000 |
| Weight (g) | 370 |
| M Code | 57539938 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 1.3 |
| Tanggal Produk Terdaftar | 17 July 2018 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
To watering plants.To spray chemicals.
Warning
- Do not use for purposes other than. - Please do not pump excessively.(About 30 pumping indications).
- Do not use containers for weighing purposes.
Feature
Since it is a pressure accumulating type sprayer, continuous spraying is possible after pressurization.By turning the nozzle part, it is possible to switch to fine mist and straight water flow.
The slide lock enables spraying without holding the lever.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan