monotaro Tang Hub Cap dengan Nails (Tang Jepit) MCJ-590 1pc
Rp399.900
Persediaan
Spesifikasi Produk
| Model Number | MCJ-590 |
|---|---|
| Unit | 1pc |
| Opening Dimension (mm) | 35 to 115 |
| Overall Length (mm) | 275 |
| M Code | 05853672 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 17 July 2018 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
It is a tool exclusively used for removing the hub cap. It is difficult to scratch when removing the hub cap, and it is easily removable. I do not take the cans on the handle and claws are attached. To remove the hub cap it is a tool exclusively used for removing the hub cap. It is difficult to scratch when removing the hub cap, and it is easily removable. I do not take the cans on the handle and claws are attached. To remove the hub cap.
Warning
- Please do not use it except for the original use.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Tang%20Hub%20Cap%20dengan%20Nails%20(Tang%20Jepit)%20MCJ-590%201pc/S004443249-1.jpg)